Worktop Refrigerators & Freezers

Worktop Refrigerators & Freezers

Beverage-Air Worktop Refrigerators And Freezers Are Used For Industrial Kitchens, Buffets, Snack Bars And More.

Worktop Refrigerators and Freezers provide ample workspace for food preparation while keeping refrigerated ingredients easily within reach. Stainless Steel exterior ensures lasting durability and easy cleaning. Aluminum interior for corrosion resistance. 4" backsplash on 1/2" thick stainless steel worktop allows containment of debris and easy positioning against walls. Door hinges are cartridge-style for convenient self-closure. Optimum air flow inside cabinet ensures uniform temperatures. Cooled with environmentally-friendly R134a refrigerant, which is CFC- and HCFC-Free. Interior thermometer allows easy viewing of temperature levels. Moves easily on 6" heavy-duty casters. Available with cabinets and drawers in a variety of configurations. UL listed.


DESCRIPTION
  • DESCRIPTION
DOORS
  • DOORS
SHELVES
  • SHELVES
DRAWERS
  • DRAWERS
COMPARE DIMENSIONS
BRAND DESCRIPTION CAP. CUBIC FEET DOORS SHELVES DRAWERS W" D" H" IMAGE MODEL QTY PRICE
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
54.234.65.78:44