Ice Cream Cases & Milk Coolers

Ice Cream Cases & Milk Coolers

Milk Coolers And Ice Cream Cases Are Used For Buffets, Convenience Stores, School Cafeterias And More.

Milk Coolers and Ice Cream Cases are made with top-opening doors for easy reach-in accessibility. White-coated steel exterior provides durability and easy cleaning. Milk Coolers are made with a cold-wall refrigeration system to maintain optimal milk temperature between 32° and 40°F. Exterior dial thermometer monitors internal cabinet temperature. Bottom floor drain allows easy cleaning. Available with single or dual access doors. Ice Cream Cases provide easily-visible display of frozen novelties and ice cream. Tempered glass lids allow product visibility while keeping cold air contained. Adjustable thermostat for customizable temperatures. Basket/dividers included. Available in a variety of sizes.


COMPARE
MFR. CU. FT. W" D" H" TYPE MFR. # IMAGE MODEL QTY PRICE
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
54.196.126.39:44