Chef Bases

Chef Bases

Chef Base Countertops Support Heavyweight Equipment For Ease Of Use.

Chef Bases are made using 16 gauge Type 304 stainless steel with a one-piece, reinforced top to ensure cleanliness and long lasting durability. High-density polyurethane insulation eliminates heat transfer to cabinet interior. Durable drawers with easy grip handles provide convenient food storage. Stainless steel louvers ensure even cold air distribution. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Side mount compressor unit allows servicing without being moved. Moves easily on 4" swivel casters; half are locking casters. Refrigerator offers 33 - 38°F temperature. Drawer quantities are 2, 4, or 6. CU. Ft. ranges from 3.63 - 24.5. ETL listed. NSF approved. ISO 9001 & CEC certified. Dimensions vary per model.


COMPARE DIMENSIONS
BRAND W" D" H" CAPACITY CU. FT. DRAWER QTY. IMAGE MODEL QTY PRICE
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
54.90.83.229:44