Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby® DBC120BLS - Beverage Center, 3.3 Cubic Ft, 120 Can Capacity, Temp Glass Door, Lock

Rollover image to zoom in

Click image to enlarge

Danby® DBC120BLS - Beverage Center, 3.3 Cubic Ft, 120 Can Capacity, Temp Glass Door, Lock

Item #: WBB0002483

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Danby® DBC120BLS - Beverage Center, 3.3 Cubic Feet, 120 Can Capacity, Tempered Glass Door, Lock

When friends and relatives drop by it’s always a good idea to be prepared to serve up some refreshing cold drinks from a spacious beverage center. This esteemed model from Danby is the perfect solution as it offers 3.3 cubic feet (93.5 litres) of storage space and can hold up to 120 cans of your favourite drinks, meaning you’ll never find yourself shorthanded. The glamorous appliance features a tempered glass door with stainless-steel trim which keeps your drinks cool by blocking out ultraviolet rays. The 3.5 black-wire interior shelves add an extra touch of class and the high-tech mechanical thermostat can be programmed from anywhere between 6°C and 14°C (43°F and 57°F). This unit offers peace of mind and security with its integrated lock and key feature and the bright interior is door activated. Both left and right-handed users will be delighted with the clever reversible door hinge which can be adjusted for either left or right-hand opening.

Features:

  • 3.3 cu. ft. (120 Can) capacity beverage center
  • Temperature range of 6°C – 14°C (43°F – 57°F)
  • Mechanical thermostat
  • 3.5 black wire shelves
  • Tempered glass door with stainless steel trim
  • Recessed side mount door handle
  • Integrated lock with key
  • Door activated interior light
  • Reversible door hinge for left or right hand opening


Product Specifications

    • BRANDDanby
    • MANUFACTURERS PART NUMBERDBC120BLS
    • CAPACITY CUBIC FEET3.3
    • WIDTH INCHES17.87
    • DEPTH INCHES19.75
    • HEIGHT INCHES33.69
    • TYPEMechanical
    • DEFROST TYPEAuto / Cycle
    • CERTIFICATIONS1-UL Listed
      CSA Certified
    • NUMBER OF SHELVES4
    • COLOR FINISHStainless
    • NUMBER OF DOORS1
    • GENERAL FEATURESInterior Light, Safety Lock, See-Thru Door
    • OPERATIONAL FEATURESNo Additional Features
    • ENERGY STAR CERTIFIEDNo
    • MANUFACTURER'S WARRANTY12 Months Parts and Labor w/ In-home Service
    • WEIGHT LBS.68.6
    • TEMPERATURE CONTROL TYPEMechanical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.