Bar Equipment

Bar Equipment

Bar Equipment Provides Refrigerated Storage For Bottles, Draft Beverages, Glasses And More.

Bar Equipment is available to suit a variety of beverage service needs. Beer Dispensers feature a balanced forced-air refrigeration system and insulated dispensing towers to keep beer at optimal dispensing temperature. Bar Refrigerators are made with front door access for easy storage of beverages and other bar supplies. Bar refrigerators are available in a variety of sizes in solid door or glass door models. Horizontal Coolers are made with gliding stainless steel doors on top for convenient reach-in access. Horizontal coolers include adjustable dividers and are available in a variety of sizes. Glass Frosters chill glasses and other serving ware down to -10°F to produce frost when removed. Used for serving beverages, desserts and more. Frosters are available with Stainless Steel or Black exterior.


MFR.
  • MFR.
DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
CU. FT. CAPACITY
  • CU. FT. CAPACITY
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE
MFR. DESCRIPTION COLOR CU. FT. CAPACITY W" D" H" MFR. # IMAGE MODEL QTY PRICE
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
54.198.147.79:46