1/8

1/8" Thick Corrugated Vinyl Carpet Runners & Floor Runners

The Water Resistant Ribbed Surface of These Carpet Runners Prevents Slips and Falls.

These rug runners protect surfaces and are easy to clean. This vinyl floor protection won’t curl, shrink or separate. 1/8” thick black rubber and the ribbed surface on these vinyl runners adds traction and heavy duty durability in heavy traffic areas. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

Click here to see our full selection of Anti fatigue Mats, Drainage Mats, Floor Mats, Entry Mats, Anti Static Mats and more..


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" WIDTH" LENGTH" IMAGE MODEL QTY PRICE
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
54.227.6.156:44