Outdoor Snow Melt Mat 36"x 28"

Rollover image to zoom in

Click image to enlarge

Outdoor Snow Melt Mat 36"x 28"

Item #: WB238749

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $205.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heated Mat Melt Snow And Ice To Keep Your Entrance Clear And Safe!

This outdoor heated mat is great for entrances, ramps, loading docks, hospitals, nursing homes, hotels and more! 1/2" thick entrance mat is made with reinforced butyl rubber that is UV stabilized for heavy outdoor use. 120V, 260 Watts (40 watts/sq.ft) heated mat operate for only pennies a day to offer an effective alternative to embedded systems. Electrically operated heating element is placed between non-slip rubber surfaces. Measures 28"W x 36"L. Includes 15'L power cord. Meets IEEE 515.1 standards. ETL and CETL listed.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES28 (71.12 cm)
    • COLOR FINISHBlack
    • AMPS27mA
    • ASSEMBLYAssembled
    • BRANDCozy Products
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERICE-SNOW
    • MODEL238749
    • THICKNESS INCHES1/2 (1.27 cm)
    • VOLTAGE120
    • WATTS260 (40/Sq.Ft.)
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES24 to 35
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

heated mat review

Your review: I love these mats for keeping our doorways clear of snow and ice. The Global mat is less expensive than competition.

Is this review helpful?

outdoor mat

Your review: this was just what I was looking for, it is very well made and not a cheep peace this is very nice, I would recommend it. thanks.

Is this review helpful?

So far, so good!

Your review: Might try one at front entrance next year. Does keep area clear of ice and snow so that I can open my storm door out to our dog pen. The door has a dog door installed into it which the dogs exit and enter through. It gives them good footing, too.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed