1/4

1/4" Thick Diamond Plate Non-Conductive Matting & Switchboard Mats

These Non-Conductive Switchboard Mats Provide Electrical Safety With A New Design!

Non-conductive matting is perfect for protection in high voltage areas. Anti-static mats insulate workers against as much as 30,000 volts of electricity. The easy to clean, diamond plate vinyl surface of these mats is 1/4" thick, resistant to fire, ozone and many common chemicals. Conforms to ASTM D-178-01 Type II Class 2 specifications. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTON THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
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
54.167.196.208:44