11/16

11/16" Thick Supreme Sliptech Anti Fatigue Matting & Safety Mats

This Top Quality Ergonomic Matting Features A 3 Year Limited Warranty Against Wear.

These anti fatigue floor mats measures 11/16" thick. The durability and comfort of these anti fatigue mats come from premium 1/2" thick closed-cell foam topped with a rubberized surface that fights fatigue with super soft cushioning and superior resilience. These industrial mats feature a rubberized, pyramid textured surface that withstands heavy traffic and most chemicals. The slip resistant surface also provides exceptional wet and dry traction. Includes safety beveled edges. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE
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
54.158.195.221:46