Marble Sof-Tyle™ RedStop & RedStop Grande™ Anti Fatigue Mats

Marble Sof-Tyle™ RedStop & RedStop Grande™ Anti Fatigue Mats

Marble Sof-Tyle™ 1/2" RedStop And 1" RedStop Grande™ Anti Fatigue Mats Provide Maximum Comfort For Checkout Counters, Lab Testing Areas, Pharmacies And More.

Mats are 1/2" to 1"” thick and feature a smooth marble-pattern top surface made of heavy duty rubber. Easy to sweep or wipe clean. Dense closed-cell foam base utilizes NOTRAX® exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available in a variety of sizes. Choose from Black, Blue, Beige, Gray or Walnut. 3 Year Limited Warranty.


THICKNESS"
  • THICKNESS"
W"
  • W"
L"
  • L"
COLOR
  • COLOR
COMPARE DIMENSIONS
SIZE THICKNESS" W" L" COLOR IMAGE MODEL QTY PRICE
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
50.19.34.255:44