Low Profile Modular Crescent Cuber

Low Profile Modular Crescent Cuber

Item #: WBB443121

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,404.05 Save up to 42%
Price: $ 4,293.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Up to 636 lbs. of ice production per 24 hours
  • Durable stainless steel exterior
  • Individual crescent cube
  • Protected by HoshiGuard antimicrobial agent
  • CycleSaver® Design
  • EverCheck® alert system
  • Stainless steel evaporator
  • Removable air filters (Air-cooled models only)
  • R-404A Refrigerant
  • Complies with California Energy Commission guidelines (CEC)* The KML-631MRH is ENERGY STAR qualified.
  • Requires a URC 9F remote condenser unit & a tube kit both sold separately.

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONLow Profile Modular Crescent Cuber
    • LBS OF ICE PER 24 HOURS605 (275 kg)
    • CONDENSER TYPERemote A-C
    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES27-3/8 (69.53 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • ELECTRICAL208-230V/60/1
    • KWH PER 100 LBS5.3 (2.41 kg)
    • POTABLE WATER GAL PER 100 LBS20 (75.71 l)
    • MANUFACTURER'S PART NUMBERKML-631 MRH