Cubelet Ice Machine Serenity Series - 830 lbs. Per Day

Cubelet Ice Machine Serenity Series - 830 lbs. Per Day

Item #: WBB443073

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,761.11 Save up to 41%
Price: $ 6,946.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Up to 830 lbs. of ice production per 24 hours
  • Less heat in the kitchen
  • Minimized noise
  • No wires between units
  • Durable stainless steel exterior
  • Individual cubelet ice
  • Small chewable ice
  • Ice removed from evaporator after every shut down cycle
  • CleanCycle12
  • Design
  • Slim depth - easier to clean dispenser
  • Front or back serviceability
  • R-404A Refrigerant

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONCubelet Ice Machine Serenity Series
    • LBS OF ICE PER 24 HOURS830 (377.27 kg)
    • CONDENSER TYPERemote A-C
    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES11 (27.94 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • ELECTRICAL115V/60/1
    • POTABLE WATER GAL PER 100 LBS12 (45.42 l)
    • MANUFACTURER'S PART NUMBERFS-1001 MLH-C SRC10H