Ice-O-Matic GEMD270A - Ice & Water Dispenser, Up To 273 Lbs. Production / Day, Soft, Chewable Ice

Ice-O-Matic GEMD270A - Ice & Water Dispenser, Up To 273 Lbs. Production / Day, Soft, Chewable Ice

Item #: WBB501795

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,700.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ice-O-Matic Pearl Ice® Ice & Water Dispenser

Soft, chewable ice crystals, air-cooled, self-contained condenser. Approximately 273 lbs. / 124 kg production / 24 hours, 12 lb. storage. Touch-free dispense, stainless steel finish, 115v/60/1-ph, 6.0 amps, cUL, NSF Certified.

Features:

  • Space-saving 15" (381 mm) wide design.
  • Produces up to 273 lbs (124 kg) of ice per day.
  • Stores 12 lbs (5.5 kg) of ice.
  • Rapid Recovery Time — 11.4 lbs (5.2 kg) of ice per hour.
  • Touch-Free Dispense — infrared actuation provides easy sanitary operation.
  • Sanitary plastic chute is easy to remove and clean.
  • Quiet Operation — ideal for healthcare, cafeterias, restaurants and offices.
  • Pearl Ice® soft, chewable ice crystals.
  • Lighted key-pad for easy dispensing selection — ice only, ice water, water only or dispensing for pitchers.
  • Larger sink allows more clearance for larger containers


Product Specifications

    • BRANDIce-O-Matic
    • DESCRIPTIONIce & Water Dispenser
    • STYLESoft, Chewable, Ice Crystals
    • TYPETouch Free Dispense
    • PRODUCTION273 lbs./24 hours
    • STORAGE CAPACITY12 Lbs.
    • CONDENSER TYPESelf Contained
    • COOLINGAir
    • WIDTH INCHES15-1/4 (38.74 cm)
    • LENGTH INCHES26 (66.04 cm)
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • CONSTRUCTIONStainless Steel
    • VOLTAGE115V/60/1-PH
    • AMPS6
    • APPROVALNSF
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERGEMD270A
    • COMPRESSOR WARRANTY5 Years Parts
    • PARTS/LABOR WARRANTY2 Years