Piano Whips

Piano Whips

Piano Whips Are Used Foodservice Utensils For Restaurants, Cooking Schools, Residential Kitchens And Other Preparation Applications.

Piano Whips are made of nylon and stainless steel for long lasting durability. Reinforced wire loops provide corrosion and rust resistance and prevent bending, twisting and deforming when in use. Features fully sealed one-piece handle design around loops to eliminate bacteria-harboring food traps. Handle is heat resistant to 475°F (246°C). Piano Whips feature fine wires for mixing or aerating thinner food products. Handle lengths range from 10 to 23-5/8 inches. Other dimensions and quantities vary per model.


BRAND
  • BRAND
L"
  • L"
COMPARE
BRAND STYLE L" PART# IMAGE MODEL QTY PRICE EACH
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
54.80.174.49:46