Plastic Ladles

Plastic Ladles

Plastic Ladles Are Used For Use In Restaurants, Cafés, Diners, Cafeterias And Other Foodservice Handling Applications.

Plastic Ladles are made of durable, heat resistant Polycarbonate and Composite Nylon and Polyamide material construction for long lasting strength and dependability. Wide selection of ladles available for use on coated pans and woks. Will not scratch or damage cooking surfaces. Angled for easy handling. Side rest prevents slipping into crocks or serving bowls. Some models include molded end hook for convenient hanging. Available in 8-1/2 to 15-3/4 inch lengths, 3/4 to 17 oz. capacities. Available colors are Black, Beige, Brass, Clear, Polycarbonate, Red, Reddish Brown and White. Dimensions and capacities vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
L"
  • L"
CAPACITY OUNCES
  • CAPACITY OUNCES
COLOR
  • COLOR
COMPARE
BRAND DESCRIPTION L" CAPACITY OUNCES COLOR IMAGE MODEL QTY PRICE
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
54.224.99.70:46