Powercut Spiral Fry

Powercut Spiral Fry

Item #: WBB442092

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,333.00
Product Information
Customer Review
Product Q&A
For mounds and mounds of today's most captivating fries, you can't ask for more than the PowerKut Spiral Fry Cutter. It's easy to serve fresh, healthful, delicious fries using the whole potato! Operation is simple'load, apply steady, even pressure and move the carriage forward. Heavy duty stainless steel and engineered plastics stand up to tough commercial use. Wipes clean. Holds a 60-count potato.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER55150B-C
    • WIDTH INCHES18.5 (46.99 cm)
    • DEPTH INCHES16.3 (41.4 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • CAPACITY18
    • AMPS4.3
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed