Lakeside® Tray Starter Mobile Stations

Lakeside® Tray Starter Mobile Stations

Lakeside® Tray Starter Mobile Stations Are Used For Dining Halls, Buffets, Food Courts And More.

Lakeside® Mobile Tray Starter Mobile Stations are made of a 1 inch square stainless steel tubing construction for long lasting durability. Holds self-serve essentials in one convenient location. 5 inch swivel casters provide easy mobility and maneuverability. Pan Stations designed to position over conveyors or other equipment. Angled stainless steel panel with cutouts holds full, half and 1/3 sized pans. Pan, Tray And Bin Stations provide compartment with ledges for storage of 14 in. x 18 in. or 15 in. x 20 in. trays. Back panel accommodates two rows of plastic bins. Securely holds full, half and 1/3 sized pans with arrangement flexibility. Pan, Tray And Dish Stations include tray dispenser and two plate dispensers to put items at ergonomically correct height. Stainless steel cutouts in overshelves hold quarter sized pans. Back side of cabinet features additional storage shelves. NSF® certified. Types are Pan Stations, Bin/Pans/Tray Stations and Pan/Tray/Dish Stations. Color finish is Stainless Steel. Sizes vary per type. Package quantity is 1.


COMPARE DIMENSIONS
D" W" H" IMAGE MODEL QTY PRICE
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
54.156.37.123:44