Lakeside® Mobile Glass And Cup Racks

Lakeside® Mobile Glass And Cup Racks

Lakeside® Mobile Glass And Cup Racks Are Used For Convenient Storage And Transport Of Glassware For Buffets, Cafeterias, Restaurants And More.

Lakeside® Mobile Glass And Cup Racks are made of stainless steel for long lasting durability and easy cleaning. Swivel casters provide easy mobility and maneuverability. Holds full size racks using 1-1/4 inch angled ledges. NSF® certified. Rack capacities are 5 Rack and 10 Rack. Color finish is Stainless Steel. Sizes are 22-1/2 in. D x 22 in. W x 58-1/2 in. H and 24-1/2 in. D x 21 in. W x 36 in. H. Runner quantity is 3. Runner type is Angle.


COMPARE DIMENSIONS RUNNER
D" W" H" RACK CAPACITY QUANTITY TYPE APPROVAL SHELF TYPE IMAGE MODEL QTY PRICE
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
54.196.101.118:46