Lakeside® Convection Heated Plate And Pellet Dispensers

Lakeside® Convection Heated Plate And Pellet Dispensers

Lakeside® Convection Heated Plate And Pellet Dispensers Are Used For Simultaneously Keeping Pellets And Plates Evenly Heated Before Use.

Lakeside® Convection Heated Plate And Pellet Dispensers are made of all-welded stainless steel for long lasting durability. Convected forced air heating ensures even heat transfer to all plates. Unique lid design holds heat in without gaskets. Fully insulated dispensers conserve energy. Self-leveling dispenser units are removable for convenient cleaning and adjustment. Push handles allow for easy maneuvering. 5 inch swivel casters (2 with brakes) provide mobility. Accommodate 27 inch stack of plates or plastic and metal pellets. Duo-Therm™ Heated Pellet And Plate Dispensers include two compartments with independent temperature control. UL® listed. NSF® certified. Types are Convection Heated Plate Dispenser and Convection Heated Pellet Dispenser. Sizes are 23-3/4 in. D x 33-1/2 in. W x 42-3/4 in. H and 24 in. D x 36 in. W x 42-3/4 in H. Package quantity is 1.


COMPARE DIMENSIONS
D" W" H" IMAGE MODEL QTY PRICE
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
54.159.105.39:46