Rubbermaid® Square Containers & Lids

Rubbermaid® Square Containers & Lids

Rubbermaid® Square Containers Store Up To 25% More On A Shelf Than Round Containers.

Made from break resistant, clear polycarbonate for clear viewing and long life. Smooth interior surfaces for easy cleaning. Dishwasher safe. Features built-in measurement markings in US and Metric. Easy-grip pocket-style handles feature drain holes. Containers nest when not in use and stack when covered for compact storage. Offers a temperature range of -40°F to 212°F. Optional White Polyethylene Lids (sold separately) snap tightly in place to reduce leakage and prevent spoils. NSF certified.


COMPARE DIMENSIONS PKG. CONTAINERS
W" D" H" CAPACITY QTY. IMAGE MODEL QTY PRICE
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
54.90.83.229:46