Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Araven 00378 - Egg Container W/Lid, PP, 2.3 Qt., With (8) 2/3 Size Polystyrene Trays, Translucent - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Araven 00378 - Egg Container W/Lid, PP, 2.3 Qt., With (8) 2/3 Size Polystyrene Trays, Translucent - Pkg Qty 6

Item #: WBB1653490

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $287.76 Save up to 17%
$39.95 each

Sold in packages of 6

Price: $239.70
Product Information
Customer Review
Product Q&A
Araven 00378 - Egg Container W/Lid, PP, 2.3 Qt., With (8) 2/3 Size Polystyrene Trays, Translucent

Egg Container for 120 eggs. 2.3 Qt. capacity, includes 8 GN 2/3 polystyrene trays. Each tray hold 30 eggs. The container holds 4 trays (120 eggs) and 4 extra trays are included. Translucent polypropylene container with lid, HACCP compliant.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAraven
    • MANUFACTURERS PART NUMBER00378
    • DESCRIPTIONEgg Container W/Lid
    • CAPACITY2.3 Qt.
    • COLOR FINISHTranslucent
    • WIDTH INCHES14 (35.56 cm)
    • CONSTRUCTIONPolypropylene Container/Polystyrene Trays
    • HEIGHT INCHES7-7/8 (20 cm)
    • DEPTH INCHES12-3/4 (32.39 cm)
    • PACKAGE QUANTITY6
    • SIZE2/3
    • WARRANTY12 Months
    • TEMPERATURE-40°F to 203°F
    • DISHWASHER SAFEYes
    • WEIGHT LBS.3.86 (1.75 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.