Camcruiser® Vending Carts

Camcruiser® Vending Carts

Camcruiser® Vending Carts Add Revenue Opportunities Away From The Kitchen/Cafeteria And Reduce Wait Times With Extra Food Stations.

Vending carts are made of durable polyethylene that won’t crack, dent, bubble, chip or break. Easy to clean for low maintenance. Includes a brightly colored umbrella for protection and high visibility. Large lower storage cabinets minimize restocking. Insulated food storage compartments maintain safe hot or cold temperatures for hours. 6”D food pan wells. Vending carts include cutting board. Molded-in push handles for easy steering. 55-3/16”L Vending Cart features a 60” diameter umbrella, 6” casters (2 rigid, 2 swivel with brakes) and a molded in handle. 74-1/2”L Carts include 72” diameter umbrella, 8” swivel casters with brakes, a cash drawer, menu board and 2 push handles.


COMPARE DIMENSIONS FULL SIZE PAN
W" L" H" CAPACITY CASTERS COLOR PART# IMAGE MODEL QTY PRICE
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
54.162.173.119:44