Benchmark 2 Door Warmer/Merchandiser - 51040

Benchmark 2 Door Warmer/Merchandiser - 51040

Item #: WBB546621

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 533.00
Product Information
Customer Review
Product Q&A
2 Door Warmer/Merchandiser

This versatile 2-Door Warmer/Merchandiser is ideal for front or rear counter applications. The operator side has the controls and a door for easy loading while the customer side door makes it a self-serve unit. The adjustable thermostat and circulating fan make this unit ideal for any application and the three adjustable chrome-plated racks can be placed flat or sloped and are removable for easy cleaning. This unit is ideal for merchandising pizza by the slice, sandwiches, donuts, cookies and pretzels. And would be useful in any convenience store, break room, fast food restaurant and arena or stadium concession stand. Temperature range from 100 - 145

Product Specifications

    • BRANDBenchmark USA
    • MANUFACTURERS PART NUMBER51040
    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES25.5 (64.77 cm)
    • CONSTRUCTIONStainless And Aluminum
    • STYLE2 Door Warmer
    • INCLUDESTwo Doors For Front Or Rear Counter Applications
    • LIMITED WARRANTY3-Year Warranty
    • SHELVESAdjustable Chrome Plated Racks can Be Placed flat Or Sloped