Vollrath® Signature Server® Cold Stations

Vollrath® Signature Server® Cold Stations

Vollrath® Signature Server® Cold Stations Are NSF7 Listed.

Made using 18 gauge stainless steel base with standard black laminate. 18 gauge 300 series stainless steel counters and wells. 300 series stainless steel tray slides and plate rests. Moves easily on heavy-duty 4" swivel casters with brakes. Holds food temperatures between 33°F and 41°F. Recessed display well is 3" below the work surface. Refrigeration coils surround the sides of recess and display well. Foamed-in-place polyurethane insulation. Drain hose and valve on operator side of base. 1" drain standard. R134A refrigerant. NSF7 listed. UL listed. NSF® certified.


COMPARE DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE
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
54.166.242.76:46