Vollrath® Signature Server® Cold Food Stations

Vollrath® Signature Server® Cold Food Stations

Vollrath® Signature Server® Cold Food Stations Provide Easy Mobility To Meet Job Requirements.

Vollrath® Signature Server® Cold Food Stations are made of 18 gauge stainless steel clad with black vinyl and 18 gauge 300 series stainless steel counters and wells for long lasting durability. 300 series stainless steel tray slides and plate rests. Heavy-duty 4 inch swivel casters with brakes provide mobility. Satin finish stainless steel provides added durability. Offers 8 in. deep wells with 1 inch drain standard. Includes foamed-in-place polyurethane insulation and drain hose on operator side of base. Non-refrigerated cold pan stations are NSF® Certified. R134A refrigerant. UL listed. Types are Non Refrigerated and Refrigerated. Available lengths are 46 in., 60 in., 74 in. and 88 in.. Width is 28 in.. Heights are 27 in., 30 in. and 34 in.. Package quantity is 1.


COMPARE DIMENSIONS
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE
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
23.20.147.6:46