Lakeside® Serve-All™ Mobile Food Stations

Lakeside® Serve-All™ Mobile Food Stations

Lakeside® Serve-All™ Mobile Food Stations Are Used For Buffets, Banquet Halls And More.

Food stations are made from stainless steel for lasting durability and easy cleaning. Heat wells are 12” x 20” x 6” deep. Wells are insulated and concentrate heat evenly to maintain serving temperatures. Each well has an independent temperature control. Two eutectic chilled drawers keep foods cool for extended periods. Two storage drawers hold non-perishables and serving supplies. A 7 qt. stainless steel soup container and lid is included. 5” swivel casters provide easy mobility. Available in Two Well or Three Well configurations. Three Well stations include open storage area with three sets of adjustable universal ledges.


COMPARE DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE
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
54.196.17.157:44