Lakeside® Creation Station™ Mobile Cooking Carts

Lakeside® Creation Station™ Mobile Cooking Carts

Lakeside® Creation Station™ Mobile Cooking Carts Are Used For Cooking Demonstrations, Buffet Stations And More.

Lakeside® Creation Station™ Mobile Cooking Carts are constructed with a stainless steel top/cabinet and a laminate exterior for easy cleaning and long lasting durability. Solid surface top is heat resistant. Refrigerated 10 in. x 12 in. x 6 in. bin built into center of top for convenient storage of perishable ingredients. Interior area provides pull-out height adjustable shelves. Universal ledges hold sheet pans, full-size steam table pans or plastic food boxes. Removable ledges are height adjustable. 5 inch casters provide easy maneuverability. Infrared cooktops provide clean and even cooking without open flame. Low power requirements. Induction cooktops provide flameless heat to cook food while surface remains cool to touch. Safe and energy efficient. Propane cooktops provide traditional open-flame cooking. Types are Induction Station, Infrared Creation Station and Propane Creation Station. Color finishes are Beige, Black, Blue, Cherry, Gray Sand, Green, Maple, Purple and Red.


COMPARE DIMENSIONS
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE
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
54.80.248.78:44