Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil GL250-43 Glacier Diamond Bowl 7"W x 7"D x 3"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

Cal-Mil GL250-43 Glacier Diamond Bowl 7"W x 7"D x 3"H - Pkg Qty 3

Item #: WBB1521573

Usually ships in 26 to 29 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 3

Price: $131.85
Product Information
Customer Review
Product Q&A
Using the utmost care and caution, these beautifully crafted bowls are made to be not only unique but durable as well. The break resistant glacier textured acrylic allow for some grace if accidentally dropped or other accidents occur. Product Features: Break Resistant, Beautifully Crafted Design, Dimensions: 7W x 7D x 3H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERGL250-43
    • DESCRIPTIONDiamond Bowl
    • WIDTH INCHES7 (17.78 cm)
    • DEPTH INCHES7 (17.78 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • COLOR FINISHGreen Tint
    • DIAMETER INCHES7 (17.78 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.