Dispense-Rite® Wire Rack Beverage Organizers

Dispense-Rite® Wire Rack Beverage Organizers

Dispense-Rite® Wire Rack Beverage Organizers Are Used For Coffee Bars, Concession Areas, Cafeterias And More.

Wire rack beverage organizers are made with a reinforced welded build and powder coated finish for lasting durability and strength. Wire Rack Cup Dispensers dispense cups ranging from 6 oz. up to 44 oz. with rims ranging from 2-5/8” to 4-3/4”. Available with 3, 4 or 5 sections. Weighted Base Stands and Lid Chutes sold separately. Wire Rack Cup And Lid Dispensers provide space for a variety of cup and lid sizes within a small counter space. Available with 3, 4 or 5 sections. Straw Attachments and Angled Accessory Stands sold separately. Overhead Wire Rack Cup Dispensers include 4 sections for cups ranging from 6 oz. up to 44 oz. Features EZ-Twist adjustment mechanism. Surface Mounted Cup Caddies mounts easily onto any flat 22” wide vertical surface and holds containers up to 5” in diameter. Wire Rack Condiment Organizers include plastic storage bins for easy display and organization of sugar packets, tea bags and more. Available with 3 or 6 compartments. Wire Rack Bottle Organizers are perfect for flavor shots at coffee bars, and may be attached together to create multiple dispensing configurations. Available with 3 or 6 compartments.


COMPARE DIMENSIONS
DESCRIPTION COLOR W" D" H" IMAGE MODEL QTY PRICE
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
54.234.0.2:44