Countertop Cup Dispensers

Countertop Cup Dispensers

Countertop Cup Dispensers Are Used For Use At Self-Service Beverage Areas In Cafeterias, Snack Bars And More.

Countertop Cup Dispensers are made of durable black polystyrene material for long lasting use and dependability. Provide ample storage room for beverage supplies while taking up minimal counter space. Hold paper, plastic or foam cups with rim diameters ranging from 2-5/8 to 4-3/4 inches. Cup/Lid Organizers come in 3, 4 or 5 station units that accommodate 6 oz. to 44 oz. cups. Dispense-Rite® Vertical Cup Dispensing Cabinets come in 2, 3, 4 or 5 station units that accommodate 6 oz. to 46 oz. cups. Feature simple and fast EZ-Twist adjustment mechanism. Attractive bamboo Revolving Cup/Lid Dispenser with four tall compartments, each open on one corner for easy access also available.


COMPARE DIMENSIONS
DESCRIPTION CUP SIZE W" D" H" IMAGE MODEL QTY PRICE
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
54.225.3.114:46