Carlisle Sauce Pans

Carlisle Sauce Pans

Carlisle Sauce Pans With Removable Dura-Kool™ Sleeves Withstand The Toughest Food Service Environments.

Carlisle Sauce Pans are constructed with heavy-duty 3003 and 3004 aluminum and extra thick bases for superior thermal conductivity and long lasting durability. They are used for reducing sauces or cooking soups and gravies. The reinforced beadless rim resists dents and is easy to clean. Sauce pots have sturdy riveted side loop handles for a secure grip and easy pouring. Wide base diameters provide more surface area for stirring . Sauce Pans are available in 5 qt and 8.5 qt capacities. Tapered Sauce Pans range from 4 to 80 quarts.


DESCRIPTION
  • DESCRIPTION
DIA"
  • DIA"
D"
  • D"
CAPACITY
  • CAPACITY
MATERIAL
  • MATERIAL
COMPARE MANUFACTURERS
DESCRIPTION DIA" D" CAPACITY MATERIAL PART # IMAGE MODEL QTY PRICE
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
54.81.120.254:44