Eagleware® Pasta Cooker With Inserts

Eagleware® Pasta Cooker With Inserts

Eagleware® Pasta Cooker With Inserts Is Used For Boiling Large Quantities Of Pasta, Vegetables, Frozen Foods And More.

Pasta cookers can cook up to four batches of pasta in the same pot of boiling water, saving the time and effort of changing water between dishes. Each wedge-shaped basket is made using perforated stainless steel for effective heat transfer and even water flow. Basket handles are coated with EagleGrip™ insulating grip for comfortable and safe lifting. Baskets may be hooked on the rim for easy draining. 8-gauge stainless steel pot holds up to 12 quarts. Replacement Pasta Pot and Basket Inserts sold separately.


COMPARE
BRAND DESCRIPTION CAPACITY QUARTS IMAGE MODEL QTY PRICE
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
54.91.48.104:46