Omni Metalcraft Extra Heavy Duty 2-1/2

Omni Metalcraft Extra Heavy Duty 2-1/2" Dia. Steel Roller Gravity Conveyors

Omni Metalcraft Extra Heavy Duty Steel Roller Conveyors are Engineered for Heavy Loads in Industrial Applications.

Omni Metalcraft Roller Conveyors are designed for moving materials with complex or flat bottoms, as well as carrying packages and components. Gravity conveyors feature a 4" x 1-1/2" x 7-gauge steel channel frame for long lasting durability. Butt coupling permits bolting sections together. Straight and curved gravity conveyors provide a flexible material handling solution. To increase the capacity of 10 ft. sections add center leg supports to make capacity equal to two 5 ft. lengths. Available load capacities are 2100 and 5200 lbs. Available conveyor sections are 45 Degree Curve, 90 Degree Curve, and Straight. Dimensions and roller centers vary per model.


CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
ROLLER CENTERS"
  • ROLLER CENTERS"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" ROLLER CENTERS" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.92.197.82:44