Hudson Bearings Stud Mounted Ball Transfers

Hudson Bearings Stud Mounted Ball Transfers

Hudson Bearings Stud Mounted Ball Transfers are used for Industrial and Commercial Loading and Movable Retail Store Displays.

Hudson Bearings Stud Mounted Ball Transfers are constructed with corrosion-resistant plated carbon steel or stainless steel housings for added support and long lasting durability. 1" ball rests on eighty 1/8" individual support balls. Nylon balls available for non-marking applications. Available capacities are 17 lbs, 33 lbs, 35 lbs, 75 lbs, 100 lbs, 125 lbs, 200 lbs, 250 lbs and 750 lbs. Ball constructions are Carbon Steel, Nylon and Stainless Steel. Ball and Stud sizes vary per model.


CAP. LBS.
  • CAP. LBS.
BALL DIA."
  • BALL DIA."
CONSTRUCTION
  • CONSTRUCTION
STUD SIZE"
  • STUD SIZE"
HOUSING MATERIAL
  • HOUSING MATERIAL
COMPARE BALL OVERALL DIMENSIONS
CAP. LBS. DIA." CONSTRUCTION STUD SIZE" HOUSING MATERIAL DIA." H" IMAGE MODEL QTY PRICE
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
54.83.81.52:44