Vollrath® Cayenne® Twin Well Soup Merchandisers

Vollrath® Cayenne® Twin Well Soup Merchandisers

Vollrath® Cayenne® Twin Well Soup Merchandisers Enhance Your Soup Presentation.

Twin 7 qt. wells offer individual controls for merchandising soups with different temperature adjustments. Holds two 7-1/4 qt. insets (sold separately). Rethermalizer base is NSF4 listed for hot holding and rethermalizing previously cooked and chilled food. Includes a back panel receptacle for halogen lights for safety. Made using a thermoset fiber-reinforced resin well that is self-insulating to provide maximum energy efficiency. Well prevents scale build-up and is easy to clean. Recessed controls and indicator help reduce accidental changes in temperature settings. Wide drip-free lip catches and drains moisture back into well. Base includes non-skid feet. Merchandiser with Menu Board features powder coated 1" square tubular uprights for long life. Powder coated steel menu board with clear graphic coating helps enhance presentation. Merchandiser with Canopy includes an aluminum canopy that helps enhance presentation and acts as a sneeze guard. Includes halogen light fixture with 2 positive settings for lighting flexibility (bulbs not included). UL listed. NSF® certified.


STYLE
  • STYLE
H"
  • H"
COMPARE DIMENSIONS
STYLE DESCRIPTION W" D" H" MFG # IMAGE MODEL QTY PRICE
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
54.80.111.72:44