Vollrath® Cayenne® Soup Kiosks

Vollrath® Cayenne® Soup Kiosks

Vollrath® Cayenne® Soup Kiosks Enhance Your Soup Presentation.

Made using a stainless steel base with black laminate for extra strength. Kiosk includes soup merchandiser base, menu board and canopy top. Kiosk base includes front or rear storage for ease of access. Cabinet base includes hinged door with lock for security. Heavy duty stainless steel countertop with self-leveling dispensers for disposable cups, bowls, utensils and more. Includes 6"D pan for holding napkins and more. Moves easily on 4" locking casters. Twin 7 qt. wells offer individual controls for merchandising soups with different temperature adjustments. Holds two 7-1/4 qt. insets (sold separately). Merchandiser is made using thermoset fiber-reinforced resin wells that are self-insulating to provide maximum energy efficiency. Wells prevent scale build-up and are easy to clean. Recessed controls and indicator help reduce accidental changes in temperature settings. Wide drip-free lip catches and drains moisture back into well. Base includes non-skid feet. Features powder coated 1" square tubular uprights for long life. Powder coated steel menu board with clear graphic coating helps enhance presentation. Includes an aluminum canopy that helps enhance presentation and acts as a sneeze guard. Includes halogen light fixture with 2 positive settings for lighting flexibility (bulbs not included). UL listed. NSF® certified.


COMPARE DIMENSIONS
STYLE DESCRIPTION W" D" H" MFG # IMAGE MODEL QTY PRICE
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
54.167.254.78:44