Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gumwand Industrial Machine - GW1
See all 3 items in product family

Gumwand Industrial Machine - GW1

Item #: WBB1627254

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
The Gumwand contains a small LPG canister, a built in reservoir for the cleaning solution, a rechargeable battery and our clever little pump. The battery powers the pump, which injects the cleaning fluid into the vaporizer at a rate around 3ml per second. The LPG powers the heating unit built into this lightweight machine. This combination of natural chemical, steam and slight agitation with either brass or nylon brush completely removes the gum and stain in 5-7 seconds. In one hour you are able to remove 650-700 pieces of gum with an extremely easy to operate piece of portable equipment. The whole unit is easily portable weighing only 14  pounds. Its wheels mean no strain on the operator's arm or a requirement to carry anything. A nylon brush is also available for indoor use on carpets and tiles, which is perfect for pubs, clubs, cinemas, theatres, casinos, schools and colleges (sold separately). Brass brushes are good for all exterior hard surfaces such as asphalt, concrete, brick, pavers, stone. These can also be used indoors for tile and grout, elevator tracks or door thresholds (sold separately). The Proprietary Gumwand cleaning solution is derived from totally natural and sustainable sources and is ph neutral. It instantly turns discarded gum into powder, which leaves no residue. This item uses a blue 14.1oz Benzomatic Propane tank that will last for approximately 7-8 hours of run time (sold separately). A rechargeable battery is built into the unit and comes with a charger. 1 Year warranty.

Product Specifications

    • BRANDGumwand
    • HEIGHT INCHES9 (22.86 cm)
    • LENGTH INCHES47 (119.38 cm)
    • MANUFACTURERS PART NUMBERGW1
    • PACKAGE QUANTITY1/Case
    • WEIGHT LBS14 (6.36 kg)
    • WIDTH INCHES10 (25.4 cm)
    • COLOR FINISHStainless Steel
    • DESCRIPTIONGumwand Industrial Gum Removing Machine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.