Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Squeegees

Squeegees are essential tools designed for efficient, streak-free cleaning and drying in commercial and industrial settings. Floor and window squeegees easily remove dirt, debris, and liquids from flat, smooth surfaces, and feature rubber blades that leave surfaces clean and dry. Available in various sizes and styles, squeegees ensure effective cleaning in a variety of work environments.
123 Results

Ships From Canada

Availability

Type

View All Type

Blade Length

View All Blade Length
View All For Use With
View All Length
View All Brand
View All Width
View All Depth
View All Material
View All Height
View All Style
View All Color
123 Results
Compare
1
1
$163.80
Sold in packages of 4 / $40.95 ea
Ships Same Day

Material

Steel/Rubber

Cleaning Width

24 in

Package Quantity

4

Color

Brown

Compare
1
1
$187.80
Sold in packages of 4 / $46.95 ea
Ships Same Day

Material

Steel/Rubber

Cleaning Width

36 in

Package Quantity

4

Color

Yellow

Compare
1
1
$211.80
Sold in packages of 4 / $52.95 ea
Ships Same Day

Material

Steel/Rubber

Cleaning Width

24 in

Package Quantity

4

Color

Brown

Compare
BESTSELLER
1
1
$191.80
Sold in packages of 4 / $47.95 ea
Available on or around 08/27/2024

Material

Steel/Rubber

Cleaning Width

36 in

Package Quantity

4

Color

Brown

Compare
1
1
$40.95
Ships in 4 Business Days

Material

Rubber

Cleaning Width

30 in

Package Quantity

1

Color

Red

Compare
1
1
$20.50
Ships in 4 Business Days

Material

Rubber

Cleaning Width

18 in

Package Quantity

1

Color

Black