Chafing Dishes & Fuel
Shape
Type
Length
Brand
Material
Width
Capacity
Color
Price
Height
12-1/4 in
Width
14 in
Length
24 in
Material
Stainless Steel
Height
12-1/2 in
Width
15-1/2 in
Length
15-1/2 in
Package Quantity
1
Package Quantity
1
Material
Stainless Steel
Height
11-1/2 in
Width
14-13/32 in
Package Quantity
1
Carlisle 607122 - Durapan™ Light Gauge One-Half Size Pan 10-3/8" x 12-3/4" - Pkg Qty 6
Width
12.75 in
Color
Silver
Length
10-3/8 in
Package Quantity
6 ea
Height
4-1/2 in
Width
4-1/2 in
Color
Black
Length
5 in
Height
10-2/5 in
Width
14-13/32 in
Package Quantity
1
Color
Red
Color
Brown
Package Quantity
1
Material
Stainless Steel
Height
7-9/10 in
Width
14-9/64 in
Package Quantity
1
Height
15-9/10 in
Width
14-1/2 in
Package Quantity
1
Height
12-1/2 in
Width
8 in
Color
Silver
Length
17 in
Height
5 in
Width
13-1/2 in
Package Quantity
12
Material
Polycarbonate
Color
Tan
Color
Brown
Package Quantity
1
Material
Stainless Steel
Height
4-1/2 in
Width
4-1/2 in
Color
Brown
Length
5 in
Color
Clear
Height
5.59 in
Width
10.36 in
Color
Black
Length
12.73 in
Color
Brown
Vollrath® Intrigue Square 6 Quart Induction Chafer, 46133, W/ Porcelain Food Pan, Solid Top
Height
8 in
Height
10 in
Width
13 in
Package Quantity
10
Vollrath® Intrigue Square 6 Quart Induction Chafer 46132 W/ Stainless Steel Food Pan Solid Top
Height
8 in
Vollrath® Intrigue Square 6 Quart Induction Chafer 46134 W/ Stainless Steel Food Pan Glass Top
Height
6-15/16 in
Vollrath® Traex Sauce Boss Lid 2800-31 Clear Snap Fit Lid One Hole Diffuser & Six Hole Diffuser
Color
Gray
Color
Black
Color
Brown
Height
10-1/4 in
Width
13-1/4 in
Color
Silver
Length
23-5/8 in