Combo Sink Units

Combo Sink Units

Combo Sink Units Are Used For Beverage Preparation As Well As Washing Glassware.

Combo Sink Units are a combination of sink, drain board and ice chest with beverage storage that creates a convenient setup for serving beverages and bussing drinkware. Multi-compartment 10" deep sink features backsplash, faucet and stainless steel embossed drainboard all constructed for long lasting durability. Ice bin is foam insulated and includes injection molded plastic removable bottle racks. Free-standing units include tubular galvanized legs with powder coat finish or stainless steel legs. All models are NSF certified.


COMPARE DIMENSIONS
CAPACITY # OF WELLS W" D" IMAGE MODEL QTY PRICE
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
54.196.117.47:44