Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

Item #: WBB0002490

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 541.99
Product Information
Customer Review
Product Q&A
Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

This free-standing contemporary wine cooler serves up 4 cubic feet of cooling space making it ideal for storing up to 38 bottles of your most beloved wines. The stainless steel-trimmed black wood shelves make it a stunning unit as they match the attractive stainless-steel exterior. This top-of-the-line cooler features two separate storage areas which are independently controlled temperature-wise by a white LED digital thermostat. This enables you to chill white and rose wines in one compartment and red wines in another as the programmable temperature range lies between 4°C and 18°C (39.2°F and 64.4°F). You can quickly program and monitor the temperatures with the push of a button while the thermostat’s display unit can easily be viewed through the tempered-glass door, which also keeps out harmful ultraviolet rays. The cooler features an atmospheric white-interior LED track-lighting system which shuns the need of a warm incandescent bulb and unwanted heat and impressively showcases your wine collection. In addition, the stainless-steel towel bar door handle adds an elegant touch and the clever reversible door swing allows you to adjust it for either left or right-hand opening. The 18-month parts and labour warranty with in-home service makes this model even more desirable and economical.

Features:

  • 38-bottle free-standing wine cooler
  • Dual temperature zones for red & white storage
  • Programmable temperature range of 4°C - 18°C (39.2°F - 64.4°F)
  • White LED interior lights beautifully showcase the wine without the heat of an incandescent bulb
  • The white LED thermostat is easily viewed through the door
  • New stainless steel towel bar style door handle adds a stylish touch
  • Stainless steel trimmed black wood shelves match the stainless steel exterior
  • Convenient reversible door swing for left or right hand opening
  • The tempered glass door helps to protect the wine from harmful UV rays


Product Specifications

    • BRANDDanby
    • MANUFACTURERS PART NUMBERDWC114BLSDD
    • TYPEWine Cooler/Cellar
    • COLOR FINISHBlack w/ Stainless Steel Trim
    • WIDTH INCHES19.437
    • DEPTH INCHES24.937
    • HEIGHT INCHES33.125
    • VOLTAGE115
    • OPERATIONAL FEATURESLED Controls
    • TEMPERATURE CONTROL TYPEElectronic
    • SHELF MATERIAL TYPEWood
    • NUMBER OF DOORS1
    • GENERAL FEATURESInterior Light, See-Thru Door, UV Filtered Glass Door
    • CERTIFICATIONS1-UL Listed
      CSA Listed
    • WEIGHT LBS.90.41
    • DEFROST TYPEFrost Free
    • ENERGY STAR CERTIFIEDNo
    • MANUFACTURER'S WARRANTY18 Months Parts and Labor w/ In-home Service
    • NUMBER OF SHELVES6