Classic Coffee Connections OV202 - Toaster Oven, 10" x 15" x 7.5"

Classic Coffee Connections OV202 - Toaster Oven, 10" x 15" x 7.5"

Item #: WBB386012

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Toaster Oven, 10" x 15" x 7.5", OV202

This classic stainless steel toaster oven not only toasts, it bakes and broils. This unit features a large internal capacity, power indicator light, two position wire rack and swing open crumb tray for easy cleaning. This unit also includes a PTFE coated non-stick oven pan and oven rack. Household use only.

Product Specifications

    • BRANDClassic Coffee Concepts
    • MANUFACTURERS PART NUMBEROV202
    • DESCRIPTIONStainless Steel Toaster Oven
    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES10 (25.4 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • APPROVALUL
    • COLOR FINISHStainless Steel
    • WEIGHT LBS.13.00 (5.91 kg)
    • WATTS1440
    • VOLTS120
    • HERTZ60