Infrared Bar Heater Infinite Control - 24"

Infrared Bar Heater Infinite Control - 24"

Item #: WBB442208

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Infrared Bar Heater Infinite Control - 24"

Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup. Comes with tubular heating element; available with infinite control for varying heat settings, including low, medium and high.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6151-24
    • WIDTH INCHES23-7/8 (60.64 cm)
    • DEPTH INCHES14-5/8 (37.15 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • WATTS1200
    • AMPS10.1
    • VOLTS120
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1