Heated Shelves

Heated Shelves

Heat Shelves Are Used For Use In Kitchens, Serving Lines, Buffets And More.

Heat Shelves are made of solid Stainless Steel construction for long lasting durability and dependability. Used for keeping ready-to-serve foods warm. NEMCO® and Vollrath® brands offer a wide selection of thermostatically controlled units that maintain even and accurate temperature. Smooth easy-to-clean surfaces are free from grease and dirt traps. Available styles include Heat Shelf, Right Heated Shelf and Left Heated Shelf. Some include energy saving designs that reduce operating costs by only heating the zone that is needed. 20 inch depth units are available in 18, 24, 36, 48, 60 and 72 inch widths and 2-1/4, 2-11/16 and 5-11/16 inch heights.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
BRAND DESCRIPTION FINISH W" D" H" IMAGE MODEL QTY PRICE
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
54.224.76.150:46