Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco HFS-2025 Hood Filter

Rollover image to zoom in

Click image to enlarge

Winco HFS-2025 Hood Filter

Item #: WBB1360078

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.21 Save up to 54%
Price: $23.00
Product Information
Customer Review
Product Q&A
Winco HFS-2025 Hood Filter

Hood Filter, Stainless Steel, 20" W x 25" H x 1 1/2".

Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERHFS-2025
    • DESCRIPTIONHood Filter
    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES20 (50.8 cm)
    • BODY FINISHStainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this filter be used on the Summit H1648SS range hood, in place of the mesh filter it comes with? Thanks

Question Asked By: Mark , Fla , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.