Griddles
Ships From Canada
Voltage
Type
Depth
Brand
Material
Width
Height
Color
Price
Width
70 in
Depth
28 in
Height
43-1/2 in
BTU
129000
Width
45 in
Depth
28 in
Height
43-1/2 in
BTU
79500
Width
70 in
Depth
28 in
Height
43-1/2 in
BTU
129000
Width
82 in
Depth
28 in
Height
43-1/2 in
BTU
159000
Width
82 in
Depth
28 in
Height
43-1/2 in
BTU
159000
Width
39 in
Depth
28 in
Height
43-1/2 in
BTU
64500
Width
57 in
Depth
28 in
Height
43-1/2 in
BTU
114000
Width
39 in
Depth
28 in
Height
43-1/2 in
BTU
64500
Width
45 in
Depth
28 in
Height
43-1/2 in
BTU
79500
Width
57 in
Depth
28 in
Height
43-1/2 in
BTU
114000
Vollrath® Cayenne 36" Thermostatically Controlled Gas Griddle, 40723, 84000 BTU, 36"X27"X16"
Width
36 in
Depth
27 in
Height
16 in
BTU
84000
Width
2-9/10 in
Height
3/5 in
Vollrath® Cayenne 48" Manually Controlled Gas Griddle, 40839, 112000 BTU, 48" X 27" X 16"
Width
48 in
Depth
27 in
Height
16 in
BTU
112000
Width
36 in
Depth
31 in
Height
17-5/16 in
BTU
90000
Vollrath® 40717 - Cayenne Electic Griddle, Flat Top, 36"W, 220V, Thermostatically Controlled
Width
36 in
Depth
20 in
Height
11 in
Width
24 in
Depth
31 in
Height
17-5/16 in
BTU
60000
Width
48 in
Depth
31 in
Height
17-3/8 in
BTU
120000
Width
48 in
Depth
31 in
Height
17-5/16 in
BTU
120000
Width
24 in
Depth
20 in
Height
11 in
Depth
2-1/2 in
Width
60 in
Depth
31 in
Height
17-5/16 in
BTU
150000
Width
24 in
Depth
31 in
Height
17-3/8 in
BTU
60000
Vollrath® Cayenne 36" Manually Controlled Gas Griddle, 40721, 84000 BTU, 36" X 27" X 16"
Width
36 in
Depth
27 in
Height
16 in
BTU
84000
Width
14-1/4 in
Depth
20 in
Height
11 in
Width
36 in
Depth
31 in
Height
17-3/8 in
BTU
90000
Vollrath® Cayenne 24" Manually Controlled Gas Griddle, 40720, 56000 BTU, 24" X 27" X 16"
Width
24 in
Depth
27 in
Height
16 in
BTU
56000
Vollrath® Cayenne 60" Manually Controlled Gas Griddle, 40840, 140000 BTU, 60" X 27" X 16"
Width
60 in
Depth
27 in
Height
16 in
BTU
140000
Vollrath® Cayenne 12" Manually Controlled Gas Griddle, 40718, 28000 BTU, 12" X 27" X 16"
Width
12 in
Depth
27 in
Height
16 in
BTU
28000
Vollrath® Cayenne 24" Thermostatically Controlled Gas Griddle, 40722, 56000 BTU, 24"X27"X16"
Width
24 in
Depth
27 in
Height
16 in
BTU
56000
Vollrath® Cayenne 18" Manually Controlled Gas Griddle, 40719, 28000 BTU, 18" X 27" X 16"
Width
18 in
Depth
27 in
Height
16 in
BTU
28000