Vollrath, Cayenne 24" Flat Top Electric Griddle, 40716, 13.6 Amps, 3000 Watts

Rollover image to zoom in

Click image to enlarge

Vollrath, Cayenne 24" Flat Top Electric Griddle, 40716, 13.6 Amps, 3000 Watts

Item #: WBB1226499

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,017.00
Product Information
Customer Review
Product Q&A
Vollrath, Cayenne 24" Flat Top Electric Griddle, 40716, 13.6 Amps, 3000 Watts

Features:
  • Superior element design ensures even heating over entire cooking surface
  • Fast startup and recovery times
  • Heavy-duty polished cooking surface for high heat retention
  • Griddle plate is fully welded to base
  • 2 1/2" back and sloped side splashes
  • Knob guards protect against accidental changes or damage
  • Internally-mounted grease collection pan for cleaner appearance and easier cleaning and maintenance
  • 120V, 14" unit (40715) is ideally sized for buffet, brunch, or catering applications
  • 36" (40717) model features independent controls per12" heating zone, creating multiple stations in one unit
  • Cooking surface depth: 16 1/2" (41.9 cm)
  • All units ship with cord and plug installed
  • Thermostatically controlled up to a maximum temperature of 570°F
  • **40716 and 40717 are single phase

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER40716
    • DESCRIPTIONCayenne® Electric Griddles
    • TYPEElectric
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • VOLTS220
    • AMPS13.6
    • WATTS3000
    • APPROVALUS/Canada, NSF & ETL
    • CASE LOT1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed