Sierra Range SRF-40/50 - Fryer, 114,000 BTU, 45-50 Lbs. Capacity, Tube Fired, Floor Model, S/S

Rollover image to zoom in

Click image to enlarge

Sierra Range SRF-40/50 - Fryer, 114,000 BTU, 45-50 Lbs. Capacity, Tube Fired, Floor Model, S/S

Item #: WBB2081250

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,206.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sierra Range SRF-40/50 - Fryer, 114,000 BTU, 45-50 Lbs. Capacity, Tube Fired, Floor Model, S/S

The Sierra Range all-purpose fryer features outstanding reliability and durability, capable of cooking a wide variety of fried foods with consistent uniformity and great taste.

Features:

  • Natural gas - includes LP conversion kit
  • Stainless steel construction
  • 3 tube fired cast iron burners
  • Built-in heat detector
  • 2 nickel baskets, with vinyl coated handles
  • 1 nickel plated tube rack and drain extension
  • 6" adjustable stainless steel legs
  • Temperature probe senses temperature changes
  • cETLus, ETL-S Listed
Documents

Documents are in PDF format

Product Specifications

    • BRANDSierra Range
    • MANUFACTURERS PART NUMBERSRF-40/50
    • DESCRIPTIONGas Fryer
    • TYPELegs
    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES32-3/16 (81.76 cm)
    • HEIGHT INCHES45-7/8 (116.52 cm)
    • APPROVALcETLus, ETL-S
    • PARTS/LABOR WARRANTY1 Year
    • GAS CONNECTION3/4" NPT
    • BTU114000
    • BASKET QUANTITY2
    • FUEL TYPENatural Gas
    • FRYING AREA14"W X 14"D X 6"H
    • OIL CAPACITY LBS45 - 50
    • CONSTRUCTIONStainless Steel