Wisco 620 - Convection Oven For 1/4 Size Pan, 19"W, 100°F to 675°F

Rollover image to zoom in

Click image to enlarge

Wisco 620 - Convection Oven For 1/4 Size Pan, 19"W, 100°F to 675°F

Item #: WBB925891

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $906.36 Save up to 27%
Price: $ 665.00
Product Information
Customer Review
Product Q&A
Wisco Industries® 1/4 Size Pan Convection Oven, 19"W, 100°F to 675°F Range

Convection is the ideal way to cook convenience foods and this compact oven can bake it all. Heated, circulating air throughout the oven penetrates food quickly. Perfect for everything from cookies, muffins and biscuits to frozen snacks and hors d'oevres.

    FEATURES:
  • Precise, adjustable time and temperature control
  • High speed fan for even air distribution
  • Temperatures ranging from 100°F - 450°F
  • Stainless steel construction
  • Insulated, double wall construction
  • Cool touch safety (tempered) glass door
  • Removable door and rack slides for easy cleaning
  • Comes with 3 wire racks and 3 aluminum baking trays - 13-1/2" x 10"
  • Able to accommodate (3) standard 1/4 size sheet pans (not included)

Product Specifications

    • BRANDWisco Industries®
    • MANUFACTURERS PART NUMBER620-001
    • DESCRIPTION1/4 Size Sheet Pan Convection Oven
    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES14-1/4 (36.2 cm)
    • APPROVALC-UL-US, NSF
    • WEIGHT LBS.61 (27.73 kg)
    • WATTS1300
    • CAPACITY(3) 1/4 Size Sheet Pans
    • INCLUDES(3) Wire Racks And (3) Aluminum Trays
    • PACKAGE QUANTITY1
    • AMPS10.9
    • VOLTS120
    • TEMPERATURE RANGE100°F To 450°F
    • CONSTRUCTIONStainless
    • LIMITED WARRANTY1 Year Replacement