Industrial Food Blenders

Industrial Food Blenders

Industrial Food Blenders Are Used For Restaurants, Bars, Concession Areas And More.

Industrial Food Blenders are made with stainless steel and aluminum for lasting durability and strength. Stainless steel containers and blades provide smooth cutting and mixing, as well as easy cleanup. Non-slip feet ensure stability. Tabletop Models operate at 3,465 RPM and are available in 1 Gallon or 2 Gallon sizes. Floor Models operate at 3,430 RPM and are available in 4 Gallon or 6-1/2 Gallon sizes. Available styles are Food Blender, Vita Prep and Vita Prep 3 Commercial Food Blender. Capacities range from 32 oz - 406 oz/12L. HPs and dimensions vary per model. ETL listed.


HP
CAPACITY
D"
COMPARE
MFR. DESCRIPTION HP CAPACITY W" D" H" MFR. # IMAGE MODEL QTY PRICE